Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Polypropylene Centrifuge Tube Box, Economy
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SDP](/content/dam/fishersci/glyphs/sdp.png)
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
Centrifuge boxes offering affordable storage options for your tubes.
Supplier: United Scientific™ 63351
This item is not returnable.
View return policy
Description
- Rugged, autoclavable centrifuge tube boxes can be used at temperatures of -90°C to 121°C
- Rocks hold 36 each 15 mL tubes, or 16 each 50 mL tubes, and feature a clear lid for easy identification of contents
- Dimensions 5.75 x 5.75 x 5 in. (145 x 145 x 130 mm)
Specifications
Tube Box | |
6 x 6 | |
Blue | |
Polypropylene | |
Cube | |
No | |
15 mL Tubes | |
5.7 in. | |
125 mm |
Tube Rack | |
Autoclavable | |
Tubes | |
36 | |
None | |
Non-sterile | |
145 mm | |
145 mm | |
4.9 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Warning: Cancer and reproductive harm
Spot an opportunity for improvement?
Provide Content Correction