Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Plastic Filter Funnels
Eisco™ Plastic Filter Funnels are constructed of polyethylene which is chemical, acid, and alkaline resistant.
Supplier: Eisco™ CH0454D
Description
- Chemically resistant polyethylene funnel
- Translucent
- Durable for student use
- Easy to clean
- Autoclavable
Warranty and Services
1 year limited manufacturer warranty
Specifications
100 mm | |
Polyethylene | |
60° | |
Clear | |
Transferring liquids |
10 cm | |
15.2 cm | |
Yes | |
No | |
1 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction