Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Pioneer PX Balance
OHAUS Corporation™ Pioneer PX Balance offers high accuracy and repeatability for applications in laboratory, industrial and education settings. Features a second line display for additional information and connectivity for easy communication
$1432.00 - $3245.00
Specifications
Certifications/Compliance | Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, CSA |
---|---|
Connection Type | RS232, USB |
Display Type | 2 Line Backlit LCD |
Leveling | Integrated level bubble |
Linearity | ±2 Divisions |
Includes: AC Power Adapter
Catalog Number | Mfr. No. | Capacity | Readability | Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Readability | Type | Price | Quantity & Availability | |||
S72430
|
OHAUS™
30429845/FSE |
82 g | 0.0001 g | External Calibration |
Each for $2,210.00
|
|
|||
S72431
|
OHAUS™
30429837/FSE |
82 g | 0.0001 g | Internal Calibration |
Each for $2,577.00
|
|
|||
S72432
|
OHAUS™
30429846/FSE |
120 g | 0.0001 g | External Calibration |
Each for $2,549.00
|
|
|||
S72433
|
OHAUS™
30429838/FSE |
120 g | 0.0001 g | Internal Calibration |
Each for $2,974.00
|
|
|||
S72434
|
OHAUS™
30429847/FSE |
220 g | 0.0001 g | External Calibration |
Each for $2,829.00
|
|
|||
S72435
|
OHAUS™
30430053/FSE |
220 g | 0.0001 g | Internal Calibration |
Each for $3,245.00
|
|
|||
S72436
|
OHAUS™
30429848/FSE |
160 g | 0.001 g | External Calibration |
Each for $1,432.00
|
|
|||
S72437
|
OHAUS™
30429839/FSE |
160 g | 0.001 g | Internal Calibration |
Each for $1,614.00
|
|
|||
S72439
|
OHAUS™
30429840/FSE |
320 g | 0.001 g | Internal Calibration |
Each for $1,828.00
|
|
|||
S72438
|
OHAUS™
30429849/FSE |
320 g | 0.001 g | External Calibration | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | |||
S72441
|
OHAUS™
30430054/FSE |
520 g | 0.001 g | Internal Calibration | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- 2 Line Display
- Durable Construction
- Communication Ports (RS-232, USB)
Compliance
Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, CSA
Warranty and Services
2 Year
Specifications
Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, CSA | |
2 Line Backlit LCD | |
±2 Divisions | |
±1 Division | |
Basic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination | |
209 mm |
RS232, USB | |
Integrated level bubble | |
Cast Aluminum Base, Plastic Top Housing | |
2 Years | |
321 mm | |
Power Input: 100–240V ∼ 200mA 50–60Hz 12–18VA; Power Output: 12 VDC 0.5A |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title