Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Pioneer PX Balance
OHAUS Corporation™ Pioneer PX Balance offers high accuracy and repeatability for applications in laboratory, industrial and education settings. Features a second line display for additional information and connectivity for easy communication
Supplier: OHAUS™ 30429845/FSE
Includes: AC Power Adapter
Description
- 2 Line Display
- Durable Construction
- Communication Ports (RS-232, USB)
Compliance
Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, CSA
Warranty and Services
2 Year
Specifications
Electromagnetic Compatibility: IEC/EN 61326-1 Class B, Basic Environments; FCC Part 15 Class A; Canada ICES-003 Class A, CSA | |
82 g | |
0.0001 g | |
Integrated level bubble | |
Cast Aluminum Base, Plastic Top Housing | |
±1 Division | |
External Calibration | |
Basic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination | |
209 mm | |
4.5 kg | |
50-60 |
RS232, USB | |
2 Line Backlit LCD | |
Draftshield | |
±2 Divisions | |
PX84/E | |
4 Seconds | |
2 Years | |
321 mm | |
331 mm | |
Power Input: 100–240V ∼ 200mA 50–60Hz 12–18VA; Power Output: 12 VDC 0.5A | |
50/60 Hz |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction