Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Pinnacle™ DB Silica Normal Phase HPLC Column with Trident Inlet Fitting, 5 μm
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Carbon Load: 4%; Pore Size: 140 Å; Column Phase: Normal Phase
$546.00 - $785.00
Specifications
Film Thickness | 5 μm |
---|---|
For Use With | Normal Phase Separation |
Functionality/Interaction Type | H Bonding |
Includes | Trident™ inlet fitting |
Max. Pressure | 4000 psi (275 bar) |
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
06-728-478
![]() |
Restek™
9410532700 |
2.1 mm | 30 mm |
Each for $546.00
|
|
||||
06-728-485
![]() |
Restek™
9410552700 |
2.1 mm | 50 mm |
Each for $614.00
|
|
||||
06-728-464
![]() |
Restek™
9410512700 |
2.1 mm | 100 mm |
Each for $657.00
|
|
||||
06-728-492
![]() |
Restek™
9410562700 |
2.1 mm | 150 mm |
Each for $700.00
|
|
||||
06-728-471
![]() |
Restek™
9410522700 |
2.1 mm | 200 mm |
Each for $713.00
|
|
||||
06-728-499
![]() |
Restek™
9410572700 |
2.1 mm | 250 mm |
Each for $750.00
|
|
||||
06-728-482
![]() |
Restek™
9410535700 |
4.6 mm | 30 mm |
Each for $546.00
|
|
||||
06-728-489
![]() |
Restek™
9410555700 |
4.6 mm | 50 mm |
Each for $614.00
|
|
||||
06-728-468
![]() |
Restek™
9410515700 |
4.6 mm | 100 mm |
Each for $657.00
|
|
||||
06-728-496
![]() |
Restek™
9410565700 |
4.6 mm | 150 mm |
Each for $700.00
|
|
||||
06-728-475
![]() |
Restek™
9410525700 |
4.6 mm | 200 mm |
Each for $726.00
|
|
||||
06-728-503
![]() |
Restek™
9410575700 |
4.6 mm | 250 mm |
Each for $785.00
|
|
||||
Description
Base-deactivated spherical silica is useful for normal-phase or HILIC separations.
- Particle Size: 5 μm, spherical
- Pore Size: 140 angstrom
- Carbon Load: 4%
- pH Range: 2.5 to 8
- Temperature Limit: 80°C
- USP Phase Code: L3
- Phase Category: Bare silica
- Ligand Type: none
Specifications
5 μm | |
H Bonding | |
4000 psi (275 bar) | |
5 μm | |
140 Å | |
80°C | |
Silica | |
4% | |
No | |
Stainless Steel | |
UHPLC |
Normal Phase Separation | |
Trident™ inlet fitting | |
Spherical | |
2.5 to 8 | |
5 g | |
L3 | |
Silica | |
Normal Phase | |
Normal Phase | |
Column |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title