Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Pinnacle™ DB Silica Normal Phase HPLC Column with Trident Inlet Fitting, 5 μm
SDP

Carbon Load: 4%; Pore Size: 140 Å; Column Phase: Normal Phase

Supplier:  Restek™ 9410572700

 View more versions of this product

Catalog No. 06-728-499


Add to Cart

Description

Description

Base-deactivated spherical silica is useful for normal-phase or HILIC separations.
  • Particle Size: 5μm, spherical
  • Pore Size: 140 angstrom
  • Carbon Load: 4%
  • pH Range: 2.5 to 8
  • Temperature Limit: 80°C
  • USP Phase Code: L3
  • Phase Category: Bare silica
  • Ligand Type: none
Specifications

Specifications

2.1 mm
0.2 mL/min
H Bonding
250 mm
Spherical
2.5 to 8
5 g
L3
Silica
Normal Phase
Normal Phase
Column
5 μm
Normal Phase Separation
Trident™ inlet fitting
4000 psi (275 bar)
5 μm
140 Å
80°C
Silica
4%
No
Stainless Steel
UHPLC
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit