Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tingley™ Pilot™ General Purpose PVC Knee Boots
Ideal for use in construction, agriculture, general purpose and foul weather applications. Tingley™ Pilot™ General Purpose PVC Knee Boots provide easy walking as well as all day comfort.
Specifications
Certifications/Compliance | Prop 65 |
---|---|
Color | Black |
Design | Pull-on |
Footbed Material | PVC |
For Use With (Application) | Construction, agriculture, and light industrial |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-161-331
|
Tingley™
3115114 |
14 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-161-328
|
Tingley™
3115113 |
13 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-161-326
|
Tingley™
3115112 |
12 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-161-324
|
Tingley™
3115111 |
11 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-161-323
|
Tingley™
3115110 |
10 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-161-321
|
Tingley™
3115109 |
9 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-161-319
|
Tingley™
3115108 |
8 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-161-318
|
Tingley™
3115107 |
7 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-161-317
|
Tingley™
3115106 |
6 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-161-316
|
Tingley™
3115105 |
5 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Plain Toe
- Injection molded construction for 100% waterproof protection
- Flexible upper material stays supple in cold temperatures to make walking easier
- Tougher outsole material for good abrasion resistance
- Self-cleaning cleated outsole spits out debris as you walk
- Removable contour EVA insole wicks perspiration to help keep feet dry and comfortable
Specifications
Prop 65 | |
Pull-on | |
Construction, agriculture, and light industrial | |
Injection Molded | |
PVC | |
Cleated | |
6 | |
Yes |
Black | |
PVC | |
EVA Insole | |
Self Cleaning | |
Knee Boot | |
No | |
Chemicals | |
Boot |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title