Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tingley™ Pilot™ General Purpose PVC Knee Boots
Ideal for use in construction, agriculture, general purpose and foul weather applications. Tingley™ Pilot™ General Purpose PVC Knee Boots provide easy walking as well as all day comfort.
Supplier: Tingley™ 3115108
This item is not returnable.
View return policy
Description
- Plain Toe
- Injection molded construction for 100% waterproof protection
- Flexible upper material stays supple in cold temperatures to make walking easier
- Tougher outsole material for good abrasion resistance
- Self-cleaning cleated outsole spits out debris as you walk
- Removable contour EVA insole wicks perspiration to help keep feet dry and comfortable
Specifications
Prop 65 | |
Pull-on | |
Construction, agriculture, and light industrial | |
EVA Insole | |
Injection Molded | |
Self Cleaning | |
Knee Boot | |
4.3 in. | |
6 | |
Yes |
Black | |
PVC | |
14.9 in. | |
PVC | |
8 | |
PVC | |
Cleated | |
No | |
Chemicals | |
Boot |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction