Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Owl™ Spacer Sets for Aluminum-Backed Sequencers
Choose from two sizes for manual sequencing with Thermo Scientific™ Owl™ Spacer Sets for Aluminum-Backed Sequencers.
$76.00
Specifications
For Use With (Equipment) | Owl™ S3S Aluminum-Backed Sequencer System |
---|---|
Product Type | Spacers |
Width (Metric) | 1.0 cm |
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
OW-S2SL-SA4
|
Thermo Scientific™
S2SLSA4 |
45 cm |
Pack of 3 for $76.00
|
|
OW-S2SL-SA2
|
Thermo Scientific™
S2SLSA2 |
65 cm | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
Choose from two sizes for manual sequencing with Thermo Scientific™ Owl™ Spacer Sets for Aluminum-Backed Sequencers.
Available in 1.0W x 45cmL (0.4mm thick) or 1.0W x 65cmL (0.2mm thick).Specifications
Owl™ S3S Aluminum-Backed Sequencer System | |
Spacers | |
1.0 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title