Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Purus™ Non-Latex CLEAN ImagePremier Cleanroom Paper: PROMO
Suitable for use in Class 10 to Class 1000 cleanrooms
Specifications
Material | Polyethylene |
---|---|
Dimensions (L x W) | 8.5 x 11 in. |
Length (English) | 11 in. |
Length (Metric) | 279 mm |
Width (English) | 8.5 in. |
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Weight (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Weight (English) | Price | Quantity & Availability | |||
19-125-892PM
|
Purus™
PCIB1084CPM |
Blue | 8.5 x 11 in. | 22 lb. | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||
19-125-893PM
|
Purus™
PCIB1084C3PM |
Blue | 8.5 x 11 in. | 22 lb. | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||
19-125-899PM
|
Purus™
PCIC1099CPM |
Cream | 8.5 x 11 in. | 22 lb. | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||
19-125-896PM
|
Purus™
PCIG1090CPM |
Green | 8.5 x 11 in. | 22 lb. | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||
19-125-895PM
|
Purus™
PCIK1088CPM |
Pink | 8.5 x 11 in. | 22 lb. | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||
19-125-890PM
|
Purus™
PCIW1082CPM |
White | 8.5 x 11 in. | 22 lb. | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||
19-125-891PM
|
Purus™
PCIW1082C3PM |
White | 8.5 x 11 in. | 22 lb. | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||
19-125-905PM
|
Purus™
PCIW1096CPM |
White | 8.5 x 11 in. | 28 lb. |
Item Discontinued
This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. View alternate product |
N/A | |||
19-125-894PM
|
Purus™
PCIY1086CPM |
Yellow | 8.5 x 11 in. | 22 lb. | Item Discontinued This item has been discontinued by Fisher Scientific. Please Sign In to view product availability in your area. | N/A | |||
Description
- Made of polyethylene
- Binding technology reduces paper fiber
- Cleaned and double bagged in class 10 cleanroom
- Produced in Class 100 cleanroom
- Double sided web cleaned prior to sheeting
- Printability and heat toner adhesion
Specifications
Polyethylene | |
11 in. | |
8.5 in. | |
For Class 10 to Class 1000 cleanrooms, writing, printing and photocopying in clean environments | |
Cleanroom Paper |
8.5 x 11 in. | |
279 mm | |
216 mm | |
Laser printers and copy machines | |
9.97 kg |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title