Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
KleenGuard™ Nemesis™ Safety Glasses
![GREENER_CHOICE](/content/dam/fishersci/glyphs/greener_choice.png)
The foam safety eyewear offers stylish looks, durability, and lightweight design for protection at work and home. With polycarbonate lenses providing 99.9% UVA/UVB/UVC protection, it prevents eye damage. The wraparound frame offers peripheral protection, soft touch temples ensure comfort, and the flexible nose piece prevents slippage. It meets ANSI/ISEA Z87.1+ standards.
$65.22 - $66.50
Specifications
Lens Coating | Anti-fog |
---|---|
Product Type | Safety Glasses |
Frame Color | Black |
Disposable | Reusable |
Lens Material | Polycarbonate |
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
17-101-178
![]() |
KleenGuard™
65336 |
Black |
Case of 12 for $66.50
|
|
|||||
17-101-179
![]() |
KleenGuard™
65335 |
Clear |
Case of 12 for $65.22
|
|
|||||
Description
- Anti-Fog Coating
- Clear Lenses
- Black Frame
- Unisex for Men and Women
- Detachable and re-attachable foam gasket provides comfort and helps to seal out dust and debris
- KleenVision™ Anti-Fog Coating- ideal for humid environments and temperature variances
- Recyclable with RightCycle™ by Kimberly-Clark Professional™
- Meets ANSI Z87.1+ 2020 standards for high impact and anti-fog
Specifications
Anti-fog | |
Black | |
Polycarbonate |
Safety Glasses | |
Reusable | |
99.9% UVA/UVB/UVC protection |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title