Learn More
LifeSecure™ MobileAid™ Easy-Roll Modular Trauma First Aid Station



Extensive 260-piece mobile Modular Trauma First Aid Station with an additional Bleeding Control Kit for greater ability to treat bleeding wounds from accidents, disasters, or active shooter situations
$694.00 - $724.00
Specifications
For Use With (Application) | First Aid/Bleed Control |
---|---|
Length (Metric) | 46.99 cm |
Certifications/Compliance | ISEA Z308.1-2015 Class A, Type II |
Color | Red |
Quantity | 1 Ea. |
Catalog Number | Mfr. No. | Product Type | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Includes | Price | Quantity & Availability | ||||
S29684
![]() ![]() |
LifeSecure™
31510 |
BleedStop Compact 100 Bleeding Control Kit | SWAT-T tourniquet |
Each for $694.00
|
|
S29685
![]() ![]() |
LifeSecure™
31515 |
BleedStop Compact 200 Bleeding Control Kit | SOFT-W tourniquet |
Each for $724.00
|
|
Description
This compact dual-wheel mobile station is organized in quick-response first aid modules for rapid response and treatment.
Includes:
- MobileAid™ BleedStop Compact Bleeding Control Kit
- Tourniquet
- Mini-compress bandage
- QuickClot blood clotting gauze
- Petroleum gauze for chest wounds
- Other bleeding wound supplies
- Flexible evacuation stretcher
- First Aid Flag
- Integrated seat and gear platform
Specifications
First Aid/Bleed Control | |
ISEA Z308.1-2015 Class A, Type II | |
1 Ea. | |
18.5 x 12.25 x 14 in. | |
35.56 cm |
46.99 cm | |
Red | |
Up to 50 People | |
31.12 cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.