Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
LifeSecure™ MobileAid™ Easy-Roll Modular Trauma First Aid Station
Extensive 260-piece mobile Modular Trauma First Aid Station with an additional Bleeding Control Kit for greater ability to treat bleeding wounds from accidents, disasters, or active shooter situations
Supplier: LifeSecure™ 31510
Description
This compact dual-wheel mobile station is organized in quick-response first aid modules for rapid response and treatment.
Includes:
- MobileAid™ BleedStop Compact Bleeding Control Kit
- Tourniquet
- Mini-compress bandage
- QuickClot blood clotting gauze
- Petroleum gauze for chest wounds
- Other bleeding wound supplies
- Flexible evacuation stretcher
- First Aid Flag
- Integrated seat and gear platform
Specifications
BleedStop Compact 100 Bleeding Control Kit | |
46.99 cm | |
Red | |
1 Ea. | |
18.5 x 12.25 x 14 in. | |
35.56 cm |
First Aid/Bleed Control | |
ISEA Z308.1-2015 Class A, Type II | |
SWAT-T tourniquet | |
Up to 50 People | |
31.12 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction