Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Millex™ Syringe Filter Unit, Hydrophilic PTFE, 0.45 μm
Lowest extractables, optimizing background levels of sensitive analyses like UHPLC and LC-MS
$450.50 - $3130.00
Specifications
Color Code | Blue |
---|---|
Disposable | Single-use |
Material | PTFE |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Outlet Style | Pore Size | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Outlet Style | Pore Size | Quantity | Price | Quantity & Availability | |||
SLCRX13NK
|
MilliporeSigma™
SLCRX13NK |
Male Luer slip | 0.45 μm | 1000 |
Each for $3,130.00
|
|
|||
SLCRX13NL
|
MilliporeSigma™
SLCRX13NL |
Male Luer slip | 0.45 μm | 100 |
Each for $450.50
|
|
|||
SLCRX13TL
|
MilliporeSigma™
SLCRX13TL |
Tube | 0.45 μm | 100 |
Each for $497.00
|
|
|||
Description
Overview of Non-Sterile Millex™ Syringe Filters with Hydrophilic PTFE- Lowest extractables, optimizing background levels of sensitive analyses like UHPLC and LC-MS
- Filtration of protein-containing aqueous or organic solutions
- Polypropylene housing material offers low levels of extractables and broad chemical compatibility
Specifications
Blue | |
PTFE | |
Non-sterile | |
Analytical sample prep | |
PP | |
45°C | |
13 mm |
Single-use | |
0.45 μm | |
0.8 cm² | |
≤ 15 μL | |
Female Luer-Lok™ | |
<10 mL | |
13 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title