Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Millex™ Syringe Filter Unit, Hydrophilic PTFE, 0.45 μm
Lowest extractables, optimizing background levels of sensitive analyses like UHPLC and LC-MS
Supplier: MilliporeSigma™ SLCRX13NL
Description
Overview of Non-Sterile Millex™ Syringe Filters with Hydrophilic PTFE- Lowest extractables, optimizing background levels of sensitive analyses like UHPLC and LC-MS
- Filtration of protein-containing aqueous or organic solutions
- Polypropylene housing material offers low levels of extractables and broad chemical compatibility
Specifications
Blue | |
Filtration of Aqueous or Organic Solutions | |
0.45 μm | |
0.8 cm² | |
≤ 15 μL | |
Female Luer-Lok™ | |
100 | |
45°C | |
21 mm | |
13 mm |
Single-use | |
PTFE | |
Non-sterile | |
Analytical sample prep | |
PP | |
Male Luer slip | |
Aqueous, Mild Organic | |
<10 mL | |
13 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction