Learn More
ShockWatch™ LOG•IC Single Use Temperature Recorder

Designed to help optimize the cold chain by alerting manufacturers, handlers and shippers when a product has been exposed to temperature conditions beyond a specified threshold. ShockWatch LOG•IC Single Use Temperature Recorders are water resistant (NEMA 4) recorders with USB in addition to integrated wireless capability that allows for fast data downloads.
$39.21 - $56.47
Specifications
Battery Life | Three-year run life |
---|---|
Data Memory | 4000 logged data points / 16 million histogram data points |
IP Rating | 66 |
Catalog Number | Mfr. No. | Model | Temperature Range (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Temperature Range (English) | Price | Quantity & Availability | ||||
22-111-021
![]() ![]() |
ShockWatch™
SWIPMT8 |
Multi-Use Temperature Recorder (26 uses) | −22°F to 167°F |
Each for $56.47
|
|
22-111-020
![]() ![]() |
ShockWatch™
SWIPST8 |
Single-Use Temperature Recorder (no probe) | −22°F to 167°F |
Each for $39.21
|
|
Description
- Captures data every 60 seconds
- Up to eight temperature alarm thresholds
- Validated and FDA 21 CFR Part 11-compliant reports
- Up to 255 uses per device
- Available with Stainless and Ribbon Probes
Specifications
Three-year run life | |
4000 logged data points / 16 million histogram data points | |
66 |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.