Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Liquid Sampling Kit, Modular, Handles
Versatile modular liquid handling series fits all your needs. Components are available piecemeal, as intuitive liquid sampling kits or as the entire mega sampling kit to cover all your bases. Interchangeable threaded components make using this product line quick and easy.
Supplier: Dynalon™ 1070350002/EMD
Description
Specifications
Handle | |
Not Autoclavable | |
Non-sterile | |
Sampling and stirring | |
-148° to +248°F | |
3 ft. x 2 in. | |
609.6 mm | |
50.8 mm |
HDPE | |
3 ft. Handle | |
White | |
14-244-003, 14-244-004, 14-244-005, 14-244-006, 14-244-007, 14-244-008, 14-244-009 | |
-100° to +120°C | |
3 ft. | |
2 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction