Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cenmed™ Latex-free Tourniquets
Cenmed™ Latex-free Tourniquets are proprietary blend of materials that gives performance of latex but is completely latex-free.
Supplier: Cenmed™ 970001/P
This item is not returnable.
View return policy
Description
- Completely latex-free
- Material: Nitrile rubber
- Thickness: 6.35mm (0.25 in.)
Specifications
Pink | |
Nitrile Rubber | |
0.025 in. |
Yes | |
Tourniquet | |
45.7 x 2.54 cm (18 x 1 in.) |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction