Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cenmed™ Latex-free Tourniquets
Cenmed™ Latex-free Tourniquets are proprietary blend of materials that gives performance of latex but is completely latex-free.
$430.00 - $435.00
Specifications
Latex Free | Yes |
---|---|
Material | Nitrile Rubber |
Product Type | Tourniquet |
Thickness (English) | 0.025 in. |
Dimensions (L x W) | 45.7 x 2.54 cm (18 x 1 in.) |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
21-520-131
|
Cenmed™
970001/Y |
Yellow |
Case of 1000 for $430.00
|
|
|||||
21-520-133
|
Cenmed™
970001/G |
Green |
Case of 1000 for $435.00
|
|
|||||
21-520-132
|
Cenmed™
970001/PR |
Purple |
Case of 1000 for $430.00
|
|
|||||
21-520-134
|
Cenmed™
970001/O |
Orange |
Case of 1000 for $430.00
|
|
|||||
21-520-135
|
Cenmed™
970001/P |
Pink |
Case of 1000 for $430.00
|
|
|||||
21-520-130
|
Cenmed™
970001/B |
Blue | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Completely latex-free
- Material: Nitrile rubber
- Thickness: 6.35mm (0.25 in.)
Specifications
Yes | |
Tourniquet | |
45.7 x 2.54 cm (18 x 1 in.) |
Nitrile Rubber | |
0.025 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title