Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ HEPA Filters for Purifier™ Horizontal Clean Benches
HEPA filters for 3 in. (7.6cm), 4 in. (10.1) and 6 in. (15.2) Purifier horizontal clean benches
$1762.00 - $2581.00
Specifications
Material | HEPA |
---|---|
Height (English) | 5 in. |
Height (Metric) | 12.7 cm |
Depth (English) | 32 in. |
Depth (Metric) | 81.28 cm |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
13-118-153
|
Labconco™
1489005 |
4 in. (10.1cm) Purifier |
Each for $2,093.00
|
|
|||||
13-118-152
|
Labconco™
1489003 |
3 in. (7.6cm) Purifier |
Each for $1,762.00
|
|
|||||
13-118-154
|
Labconco™
1489004 |
6 in. (15.2cm) Purifier |
Each for $2,581.00
|
|
|||||
Specifications
HEPA | |
12.7 cm | |
81.28 cm |
5 in. | |
32 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title