Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ ValueWare™ Culture Tubes With Marking Spots
With fire-polished top rim and uniform wall for maximum heat transfer and chemical resistance.
Specifications
Certifications/Compliance | ASTM E982, Type IV |
---|---|
Material | Borosilicate Glass |
Disposable | Reusable |
Label Type | White Ceramic Enamel Marking Spot |
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
S00197
|
DWK Life Sciences
5504818150 |
28 mL | 18 mm | 150 mm |
Case of 576 for $624.00
|
N/A | |||
S00196
|
DWK Life Sciences
5504816150 |
24 mL | 16 mm | 150 mm |
Case of 576 for $572.00
|
N/A | |||
S00189
|
DWK Life Sciences
55048650/EMD |
0.7 mL | 6 mm | 50 mm | N/A | N/A | N/A | ||
Description
- KIMAX™ KG-33 borosilicate glass
- Durable white ceramic enamel marking spot
- Reusable
Compliance
Designed from ASTM™ Specification E982, Type IV requirements
Specifications
ASTM E982, Type IV | |
Borosilicate Glass | |
Reusable | |
White Ceramic Enamel Marking Spot |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title