Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Com-Pac International™ Inspex™ Self-Standing Specimen Bag
Clear, leak-proof, resealable. The Inspex™ Self Standing Specimen Bags stand up all by themselves.
$235.00 - $733.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Closure Type | Zipper |
Color | Clear |
No. per Case | 1000 (4 packs) |
No. per Pack | 250 |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
22-043-305
|
Com-Pac International™
9720P |
6 x 6in. |
Case of 1000 for $733.00
|
|
|||||
22-043-306
|
Com-Pac International™
9721P |
6 x 9in. |
Pack of 250 for $235.00
Case of 4 PK for $855.00
|
|
|||||
22-043-307
|
Com-Pac International™
9722P |
6 x 12in. |
Pack of 250 for $321.00
Case of 4 PK for $1,279.00
|
|
|||||
Description
- Leak-tight double zipper and side seals
- Super clear, high barrier film contains odors and resists punctures
- Bottom gusset enables bag to remain standing while being filled and specimen is inserted or retrieved
- Bottom gusset allows bags to be stored upright
- Rear document pouch
Specifications
Not Autoclavable | |
Clear | |
250 |
Zipper | |
1000 (4 packs) | |
6 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title