Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Heavy Duty HDPE Lab Trays
Fabricated with 1/4 in. thich high density polyethylene.
$72.50 - $116.00
Specifications
Material | HDPE |
---|---|
Type | Laboratory Tray |
Includes | Welded corners and bottom |
Shape | Rectangular |
Thickness | 0.48 cm |
Catalog Number | Dimensions (L x W x H) | Thickness | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Dimensions (L x W x H) | Thickness | Price | Quantity & Availability | |||||
S37148
|
22 x 26 x 4 in. (56 x 66 x 10 cm) | 0.48 cm |
Each for $95.00
|
|
|||||
S37152
|
16 x 16 x 8 in. (40.5 x 40.5 x 20.32 cm) | 0.48 cm |
Each for $116.00
|
|
|||||
S37150
|
18 x 24 x 6 in. (46 x 61 x 15.24 cm) | 0.48 cm |
Each for $103.00
|
|
|||||
S37149
|
18 x 18 x 6 in. (46 x 46 x 15.24 cm) | 0.48 cm |
Each for $95.00
|
|
|||||
S37151
|
12 x 16 x 8 in. (30.5 x 40.5 x 20.32 cm) | 0.48 cm |
Each for $72.50
|
|
|||||
Description
- Rectangular with welded corners and bottom
- Can be customized with spigots and covers
- Won't rust
Order Info
Additional spill containment tray sizes available. To order, contact your Fisher Scientific Customer Service Representative.
Specifications
HDPE | |
Welded corners and bottom | |
0.48 cm |
Laboratory Tray | |
Rectangular | |
Non-Autoclavable |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title