Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ 1000 Series Syringe, Fixed Needle with Side Port, Sold by MilliporeSigma™ Supelco™
Gas-tight design minimizes gas exchange during GC analysis. Syringes provide accurate volume delivery with a plunger that is mostly unsurpassed.
Specifications
Autoclavable | Not Autoclavable |
---|---|
Material | Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip) |
Needle Gauge | 22 G |
Diameter (English) Inner Needle | 0.0161 in. |
Diameter (Metric) Inner Needle | 0.41 mm |
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
11-101-0986
|
MilliporeSigma Supelco
20709 |
1 mL |
Each for $116.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
11-101-0838
|
MilliporeSigma Supelco
24591 |
10 mL |
Each for $132.00
|
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
11-101-0987
|
MilliporeSigma Supelco
20710U |
2.5 mL |
Item Discontinued
Due to product restrictions, please Sign In to purchase or view availability for this product.This item has been discontinued by the supplier. View alternate product |
N/A | |||||
Specifications
Not Autoclavable | |
22 G | |
0.41 mm | |
0.72 mm | |
Gastight™ Syringe | |
122°F | |
50°F | |
10°C | |
Hamilton | |
Cone with Side Port |
Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip) | |
0.0161 in. | |
0.0283 in. | |
2 in. | |
200 psig (13.8 bar) | |
50°C | |
5 | |
1 Ea. | |
51 mm | |
Luer Tip, Cemented |
GASTIGHT is a registered trademark of Hamilton Co.
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title