Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Miller™ H500 Series Safety Harness, Model CC1
The modern ergonomic design provides high visibility and smart features, in addition to safe and comfortable functionality. Available in various models, each in three different sizes.
$163.81
Specifications
Buckle Style | Tongue/Mating |
---|---|
Color | Green |
Material | Polyester, Steel |
Product Type | Fall Protection Harness |
D-Ring Location | Side |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-080-013
|
Honeywell Miller™
H5CC311021 |
Small/Medium |
Each for $163.81
|
|
19-080-015
|
Honeywell Miller™
H5CC311023 |
2X-Large |
Each for $163.81
|
|
19-080-014
|
Honeywell Miller™
H5CC311022 |
Universal |
Each for $163.81
|
|
Description
- Lightweight, ergonomic, breathable harness
- Comfortable around the legs, waist, back and shoulders
- Smart rebar hook/lanyard keepers and SRL web link
- Increased freedom of movement
- Quick and easy-to-fit and adjust
- Improved visible stitch pattern
- Clearly identifiable fall-impact indicators
Specifications
Tongue/Mating | |
Polyester, Steel | |
Side |
Green | |
Fall Protection Harness |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title