Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Glass Volumetric Flask with White Graduations and Stopper
Volumetric Flask, Class A, ASTM. Blue Snap Cap, Single, White Graduation. Made of Borosilicate Glass.
$6.45 - $8.10
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Product Type | Volumetric Flask |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | No |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
12-183-052
|
Eisco™
CH0443A01WTST |
5 mL |
Each for $6.45
|
|
|||||
12-183-051
|
Eisco™
CH0443AWTST |
50 mL |
Each for $8.10
|
|
|||||
Description
- Made of high quality, heavy duty, Borosilicate 3.3 glass
- Single white graduation mark
- Class A tolerance. Compliant with ASTM-E288 standards
- Fitted with blue snap cap
Specifications
Borosilicate Glass (3.3) | |
Autoclavable | |
No | |
Non-sterile | |
Flat |
Volumetric Flask | |
Reusable | |
Beaded | |
Class A | |
Uncoated |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title