Learn More
MilliporeSigma™ Classic Glass Vacuum Filter Holder Kits, 47 mm
The Classic Glass Filter Holder is an essential tool for every research lab. The holder's multipurpose design is appropriate for a variety of applications and is available in three different support materials for compatibility with your specific application needs.
$502.00 - $643.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Borosilicate Glass |
Sterility | Non-sterile |
Outlet Fitting | No. 8 perforated silicone stopper mounts in standard 1 L and 4 L filtering flasks |
Type | Laboratory Filter Holders or Cyclones |
Catalog Number | Mfr. No. | Material (Membrane) | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material (Membrane) | Volume (Metric) | Price | Quantity & Availability | ||||
XX1014700
|
MilliporeSigma™
XX1014700 |
Glass Frit Membrane Support | 300 mL funnel |
Each for $502.00
|
|
||||
XX1014720
|
MilliporeSigma™
XX1014720 |
PTFE-coated Membrane Support | 300 mL |
Each for $634.00
|
|
||||
XX1014730
|
MilliporeSigma™
XX1014730 |
Stainless Steel Screen Membrane Support | 300 mL funnel |
Each for $643.00
|
|
||||
Description
The kits are composed of the following items:
XX1014730:
- XX1014704 - Millipore Glass funnel, 300 mL, 47 mm, Borosilicate, Ground glass seal
- XX1014703 - Millipore Spring Clamp, 47 mm, Aluminum
- XX1014732 - Millipore Glass Base and Stopper, 47 mm, For use with stainless steel screen support, Screen provided
- ALIGNED05 - Millipore Alignment Guide, 47 mm, 5 Pk.
XX1014700:
- XX1014704 - Millipore Glass funnel, 300 mL, 47 mm, Borosilicate, Ground glass seal
- XX1014703 - Millipore Spring Clamp, 47 mm, Aluminum
- XX1014702 - Millipore Glass Base and Stopper, 47 mm, Glass frit membrane support
- ALIGNED05 - Millipore Alignment Guide, 47 mm, 5 Pk.
XX1014720:
- XX1014724 - Millipore Glass funnel, 300 mL, 47 mm, Borosilicate, PTFE-faced
- XX1014703 - Millipore Spring Clamp, 47 mm, Aluminum
- XX1014722 - Millipore Glass Base and Stopper, 47 mm, PTFE-faced membrane support
- ALIGNED05 - Millipore Alignment Guide, 47 mm, 5 Pk.
XX5014700:
- XX5014704 - Millipore Glass funnel, 500 mL, 47 mm, Borosilicate, Ground glass seal
- XX1014703 - Millipore Spring Clamp, 47 mm, Aluminum
- XX1014702 - Millipore Glass Base and Stopper, 47 mm, Glass frit membrane support
- ALIGNED05 - Millipore Alignment Guide, 47 mm, 5 Pk.
Features & Benefits:
- Designed for easy loading and removal of membranes
- Three membrane support materials options to suit a variety of applications
- UV sterilize or autoclave with filter in place for bacteriological analysis
Applications:
General Filtration and Clarification, Bacteriological Analysis, Particulate Contamination Analysis of Oils and Hydraulic Fluids, Exfoliative Cytology
Specifications
Autoclavable | |
Non-sterile | |
Laboratory Filter Holders or Cyclones |
Borosilicate Glass | |
No. 8 perforated silicone stopper mounts in standard 1 L and 4 L filtering flasks | |
22.9 cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.