Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Classic Glass Vacuum Filter Holder Kits, 47 mm
The Classic Glass Filter Holder is an essential tool for every research lab. The holder's multipurpose design is appropriate for a variety of applications and is available in three different support materials for compatibility with your specific application needs.
Supplier: MilliporeSigma™ XX1014720
Description
Specifications
Autoclavable | |
Borosilicate, PTFE-faced attachment | |
Borosilicate Glass | |
Non-sterile | |
Funnel and base, filter support, spring clamp, and stopper | |
No. 8 perforated silicone stopper mounts in standard 1 L and 4 L filtering flasks | |
Laboratory Filter Holders or Cyclones | |
22.9 cm |
Transparent/Clear | |
Glass Filter Holder | |
PTFE-coated Membrane Support | |
9.6 cm2 | |
PTFE-coated membrane support | |
Vacuum | |
300 mL | |
7.6 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction