Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Supertek™ Glass Filter Funnel with Low Stem
![GREENER_CHOICE](/content/dam/fishersci/glyphs/greener_choice.png)
![GREENER_CHOICE](/content/dam/fishersci/glyphs/greener_choice.png)
![SCI_ED](/content/dam/fishersci/glyphs/scied.png)
The body of the Glass Filter Funnel with Low Stem is a 60° angle.
$2.10 - $6.60
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Angle | 60° |
Autoclavable | Autoclavable |
Color | Transparent |
Graduated | No |
Catalog Number | Mfr. No. | Diameter (Metric)Top | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric)Top | Price | Quantity & Availability | |||||
S139325
![]() ![]() |
Supertek™
15.304.0050 |
50 ±2 mm |
Each for $2.10
|
|
|||||
S139326
![]() ![]() |
Supertek™
15.304.0075 |
75 ±2 mm |
Each for $3.90
|
|
|||||
S139327
![]() ![]() |
Supertek™
15.304.0100 |
100 ±2 mm |
Each for $6.60
|
|
|||||
Description
- Low stem glass funnel
- The body of the funnel is a 60 degree angle
- Made of Borosiliate glass
- General use for filtering and decanting liquids of various densities
- Autoclavable
Specifications
Borosilicate Glass (3.3) | |
Autoclavable | |
No |
60° | |
Transparent | |
Funnel |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title