Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Supertek™ Glass Filter Funnel with Low Stem
The body of the Glass Filter Funnel with Low Stem is a 60° angle.
Supplier: Supertek™ 15.304.0100
This item is not returnable.
View return policy
Description
- Low stem glass funnel
- The body of the funnel is a 60 degree angle
- Made of Borosiliate glass
- General use for filtering and decanting liquids of various densities
- Autoclavable
Specifications
100 ±2 mm | |
17.8 cm | |
Autoclavable | |
No |
Borosilicate Glass (3.3) | |
60° | |
Transparent | |
Funnel |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction