Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Gilson Separatory Funnels with PTFE Key Stopcock
High quality borosilicate 3.3 glass funnels with PTFE key stopcocks and interchangeable polypropylene stoppers
Supplier: Eisco™ CH0487J
Description
Warranty and Services
1 year limited manufacturer warranty
Specifications
500 mL | |
40 cm | |
Clear | |
Separating liquids | |
1 | |
Polypropylene | |
Gilson separatory funnel |
Borosilicate Glass | |
Yes | |
No | |
Funnel, stopper | |
PTFE key | |
29/32 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction