Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Gilson Separatory Funnels with PTFE Key Stopcock
High quality borosilicate 3.3 glass funnels with PTFE key stopcocks and interchangeable polypropylene stoppers
$26.25 - $72.50
Specifications
Product Type | Gilson separatory funnel |
---|---|
Material | Borosilicate Glass |
Autoclavable | Yes |
Color | Clear |
Graduated | No |
Catalog Number | Mfr. No. | Capacity (Metric) | Stopper Number | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Stopper Number | Price | Quantity & Availability | ||||
S89298
|
Eisco™
CH0487G |
50 mL | 14/23 |
Each for $27.00
|
|
||||
S89299
|
Eisco™
CH0487H |
100 mL | 19/26 |
Each for $26.25
|
|
||||
S89300
|
Eisco™
CH0487I |
250 mL | 29/32 |
Each for $30.00
|
|
||||
S89301
|
Eisco™
CH0487J |
500 mL | 29/32 |
Each for $72.50
|
|
||||
S89302
|
Eisco™
CH0487K |
1000 mL | 29/32 |
Each for $58.00
|
|
||||
Description
- Round shaped separatory funnel
- Made from high quality borosilicate 3.3 glass
- Ungraduated
- PTFE key stopcock
- Includes interchangeable polypropylene stopper
- Used to separate liquids based on density
- Funnel and stopper both autoclavable
Warranty and Services
1 year limited manufacturer warranty
Specifications
Gilson separatory funnel | |
Yes | |
No | |
Funnel, stopper | |
PTFE key |
Borosilicate Glass | |
Clear | |
Separating liquids | |
1 | |
Polypropylene |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title