Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dentec Safety FaceTec™ Visor
![SDP](/content/dam/fishersci/glyphs/sdp.png)
FaceTec™ Visor for FaceTec™ Double Crown Faceshields.
$5.10 - $35.00
Specifications
Lens Coating | Uncoated |
---|---|
Height (English) | 7 in. |
Height (Metric) | 17.78 cm |
Lens Type | Visor |
Shape | Rectangle |
Catalog Number | Mfr. No. | Lens Tint | Lens Material | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Lens Material | Quantity | Price | Quantity & Availability | |||
19-999-671
![]() |
Dentec Safety
12F494800US |
Clear | Polyester | 1 Ea. |
Each for $5.75
|
|
|||
19-999-674
![]() |
Dentec Safety
12F494700US |
Clear | Polycarbonate | 1 Ea. |
Each for $5.10
|
|
|||
19-999-673
![]() |
Dentec Safety
12F494700USPK |
Clear | Polycarbonate | 6 Pk. |
Pack of 6 for $35.00
|
|
|||
19-999-672
![]() |
Dentec Safety
12F494721US |
Green | Polycarbonate | 1 Ea. |
Each for $5.30
|
|
|||
Description
- Flat - 7 x 16.75 x .040 in.
Specifications
Uncoated | |
17.78 cm | |
Rectangle | |
0.10 cm | |
42.54 cm | |
Reusable | |
None |
7 in. | |
Visor | |
0.040 in. | |
16.75 in. | |
Visor | |
Polycarbonate |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title