Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dentec Safety FaceTec™ Visor
FaceTec™ Visor for FaceTec™ Double Crown Faceshields.
Supplier: Dentec Safety 12F494721US
Description
- Flat - 7 x 16.75 x .040 in.
Specifications
Visor | |
Uncoated | |
0.10 cm | |
42.54 cm | |
0.040 in. | |
Visor | |
Polycarbonate | |
Polycarbonate | |
None |
Rectangle | |
17.78 cm | |
16.75 in. | |
7 in. | |
Green | |
1 Ea. | |
Reusable | |
Polycarbonate |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction