Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Fabric Chair Chrome - Desk Height with Medium Back, Adjustable Arms, and Casters in Fabric
Fisherbrand™ Fabric Task Chairs in Chrome with Medium Back are height adjustable for 31 in. work surface and feature ergonomic adjustments, larger back, adjustable arms, and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.
$537.00
Specifications
Adjustable | Yes (Pneumatic) |
---|---|
Adjustable (Height) | 19 to 24 in. |
Arm Style | 6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
Back Style | Standard |
Base Material | Polished Cast Aluminum |
Catalog Number | Color | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Color | Price | Quantity & Availability | ||||||
14-400-161
|
Blue |
Each for $537.00
|
|
||||||
14-400-160
|
Black |
Each for $537.00
|
|
||||||
14-400-162
|
Burgundy |
Each for $537.00
|
|
||||||
14-400-163
|
Gray |
Each for $537.00
|
|
||||||
14-400-164
|
Navy |
Each for $537.00
|
|
||||||
Description
- Medium Back
- Adjustable from 19-24 inches from the top of the seat to the floor
- Features ergonomic Seat height adjustment
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Heavy-duty fabric
Specifications
Yes (Pneumatic) | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
Polished Cast Aluminum | |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
136 kg | |
Polyurethane foam, Olefin | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
19 in. | |
Yes | |
Yes | |
No |
19 to 24 in. | |
Standard | |
18 in. | |
300 lb. | |
Desk Height | |
2.5 in. | |
42 lb. | |
25 in. | |
Yes | |
No | |
General Seating Chair |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title