Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Fabric Chair Chrome - Desk Height with Medium Back, Adjustable Arms, and Casters in Fabric
Fisherbrand™ Fabric Task Chairs in Chrome with Medium Back are height adjustable for 31 in. work surface and feature ergonomic adjustments, larger back, adjustable arms, and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.
Description
- Medium Back
- Adjustable from 19-24 inches from the top of the seat to the floor
- Features ergonomic Seat height adjustment
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Heavy-duty fabric
Specifications
General Seating Chair | |
Yes | |
No | |
Yes | |
Yes | |
136 kg | |
15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
Polyurethane foam, Olefin | |
6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
18 in. | |
Desk Height | |
Polished Cast Aluminum |
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
Burgundy | |
No | |
25 in. | |
42 lb. | |
19 in. | |
300 lb. | |
2.5 in. | |
Standard | |
Yes (Pneumatic) | |
19 to 24 in. |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction