Learn More
Sartorius Entris™ II Advanced Analytical Balance PROMO

Over 38 different models offer various benefits such as real-time level support, integrated protection systems, CalAuditTrail, a graphic touch display, and 13 built-in application programs
$2543.00 - $3830.00
Specifications
Certifications/Compliance | CE Certificate, CSA for Canada |
---|---|
Connection Type | D-sub connector, 9-pin; USB UTL; USB Device |
Display Type | Touchscreen |
Readability | 0.1 mg |
Material | Glass, PBT, Stainless Steel |
Catalog Number | Mfr. No. | Capacity | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Description | Price | Quantity & Availability | ||||
14-558-911PM
![]() |
Sartorius
BCA641SPM |
60 g | Without Internal Calibration |
Each for $2,543.00
|
|
||||
14-558-912PM
![]() |
Sartorius
BCA64I1SPM |
60 g | With Internal Calibration |
Each for $2,895.00
|
|
||||
14-558-886PM
![]() |
Sartorius
BCA1241SPM |
120 g | Without Internal Calibration |
Each for $2,895.00
|
|
||||
14-558-887PM
![]() |
Sartorius
BCA124I1SPM |
120 g | With Internal Calibration |
Each for $3,156.00
|
|
||||
14-558-894PM
![]() |
Sartorius
BCA2241SPM |
220 g | Without Internal Calibration |
Each for $3,176.00
|
|
||||
14-558-895PM
![]() |
Sartorius
BCA224I1SPM |
220 g | With Internal Calibration |
Each for $3,488.00
|
|
||||
14-558-900PM
![]() |
Sartorius
BCA324I1SPM |
320 g | With Internal Calibration |
Each for $3,830.00
|
|
||||
Description
- Entris™ II Advanced balances - Quality, Value, and Consistency
- Accurate weighing results that can be trusted time after time
- Simplifies balance leveling with built-in, real-time level support
- Increases reliability of weighing results using integrated protection systems
- Controlled access to balance settings with user management
- Gapless documentation thanks to CalAuditTrail
Specifications
CE Certificate, CSA for Canada | |
Touchscreen | |
Glass, PBT, Stainless Steel | |
≤1.5 sec. | |
0.2 A |
D-sub connector, 9-pin; USB UTL; USB Device | |
0.1 mg | |
Electronic Analytical Balance | |
100/240 V ±10% | |
50/60 Hz |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.