Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Entris™ II Advanced Analytical Balance PROMO
Over 38 different models offer various benefits such as real-time level support, integrated protection systems, CalAuditTrail, a graphic touch display, and 13 built-in application programs
Supplier: Sartorius BCA124I1SPM
Description
- Entris™ II Advanced balances - Quality, Value, and Consistency
- Accurate weighing results that can be trusted time after time
- Simplifies balance leveling with built-in, real-time level support
- Increases reliability of weighing results using integrated protection systems
- Controlled access to balance settings with user management
- Gapless documentation thanks to CalAuditTrail
Specifications
CE Certificate, CSA for Canada | |
With Internal Calibration | |
Touchscreen | |
Glass, PBT, Stainless Steel | |
≤1.5 sec. | |
0.2 A |
D-sub connector, 9-pin; USB UTL; USB Device | |
120 g | |
0.1 mg | |
Electronic Analytical Balance | |
100/240 V ±10% | |
50/60 Hz |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction