Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Terumo Engauge Safety Hypodermic Syringe with Safety Needle
Engauge Safety Hypodermic Syringe with Safety Needle features three different modes of activation: Thumb, Finger and Hard Surface.
Specifications
Autoclavable | Not Autoclavable |
---|---|
Material | Polypropylene (Barrel), Polypropylene (Plunger), Polypropylene (Hub) |
Latex Free | Yes |
Disposable | Single-use |
Needle Point Style | Bevel |
Catalog Number | Mfr. No. | Length (English) Needle | Needle Gauge | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) Needle | Needle Gauge | Volume (Metric) | Price | Quantity & Availability | |||
22-290-034
|
Terumo
SENG01L2713R |
0.5 in. | 27 G | 1 mL |
Case of 1200 for $260.00
|
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-290-032
|
Terumo
SENG01L2516R |
0.625 in. | 25 G | 1 mL |
Case of 1200 for $260.00
|
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-290-033
|
Terumo
SENG03L2516R |
0.625 in. | 25 G | 3 mL |
Case of 1200 for $260.00
|
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-290-030
|
Terumo
SENG01L2525R |
1 in. | 25 G | 1 mL |
Case of 1200 for $260.00
|
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-290-031
|
Terumo
SENG03L2325R |
1 in. | 23 G | 3 mL |
Case of 1200 for $260.00
|
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-290-035
|
Terumo
SENG03L2525R |
1 in. | 25 G | 3 mL |
Case of 1200 for $260.00
|
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
22-290-036
|
Terumo
SENG03L2538R |
1.5 in. | 25 G | 3 mL |
Case of 1200 for $260.00
|
N/A | |||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
- Low Dead Space
- 3 modes of activation: Thumb, Finger and Hard Surface
- Economical option
Specifications
Not Autoclavable | |
Yes | |
Bevel | |
Luer Lock | |
Sterile |
Polypropylene (Barrel), Polypropylene (Plunger), Polypropylene (Hub) | |
Single-use | |
Hypodermic Needle | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title