Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Ultrafree™-CL Centrifugal Filters
Fast, convenient sample preparation; very low hold-up volumes (10 μL)
$229.50 - $769.50
Specifications
Disposable | Single-use |
---|---|
Material (Membrane) | Durapore |
Filtration Area | 0.8 cm2 |
Housing Material | Polypropylene |
Max. Force | 5,000 xG |
Catalog Number | Mfr. No. | Color | Pore Size | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Pore Size | Quantity | Price | Quantity & Availability | |||
UFC40HV25
|
MilliporeSigma™
UFC40HV25 |
Red | 0.45 μm | 25 Pk. |
Pack of 25 for $254.50
|
|
|||
UFC40VV25
|
MilliporeSigma™
UFC40VV25 |
Orange | 0.1 μm | 25 Pk. |
Pack of 25 for $229.50
|
|
|||
UFC40DV25
|
MilliporeSigma™
UFC40DV25 |
Purple | 0.65 μm | 25 Pk. |
Pack of 25 for $229.50
|
|
|||
UFC40GV25
|
MilliporeSigma™
UFC40GV25 |
Yellow | 0.22 μm | 25 Pk. |
Pack of 25 for $233.50
|
|
|||
UFC40GV0S
|
MilliporeSigma™
UFC40GV0S |
Yellow | 0.22 μm | 50 Pk. |
Each for $502.00
|
|
|||
UFC40SV25
|
MilliporeSigma™
UFC40SV25 |
Dark Green | 5 μm | 25 Pk. |
Pack of 25 for $233.50
|
|
|||
UFC40HV00
|
MilliporeSigma™
UFC40HV00 |
Red | 0.45 μm | 100 Pk. |
Pack of 100 for $769.50
|
|
|||
UFC40GV00
|
MilliporeSigma™
UFC40GV00 |
Yellow | 0.22 μm | 100 Pk. |
Pack of 100 for $689.00
|
|
|||
UFC40VV00
|
MilliporeSigma™
UFC40VV00 |
Orange | 0.1 μm | 100 Pk. |
Pack of 100 for $754.00
|
|
|||
Description
Fast, convenient sample preparation; very low hold-up volumes (10 μL)
Ultrafree™-MC (0.5 mL) and Ultrafree™-CL (2 mL) centrifugal devices are single-use, disposable filters used for removing particulates from aqueous biological solutions. These devices are available in two processing volumes with a range of microporous membranes (from 0.1 to 5.0 μm) for fast filtration and highly reproducible performance. Pre-sterilized units are also available. Use in fixed-angle rotors for 1.5 mL tubes (-MC) and 15 mL tubes (–CL).•Five different pore sizes from 0.1 to 5.0 μm •Pre-sterilized units also available •Fast filtration and highly reproducible performance •Use in fixed-angle rotors for 1.5 mL tubes Applications•Removal of particles and precipitates from aqueous and some solvent-based samples •Ideal for use with protein and nucleic acid solutionsSpecifications
Single-use | |
0.8 cm2 | |
5,000 xG | |
2 mL | |
77 mm | |
16.3 mm |
Durapore | |
Polypropylene | |
Centrifugal Filters | |
3.03 in. | |
0.64 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title