Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Ultrafree™-CL Centrifugal Filters
Fast, convenient sample preparation; very low hold-up volumes (10 μL)
Supplier: MilliporeSigma™ UFC40GV00
Description
Fast, convenient sample preparation; very low hold-up volumes (10 μL)
Ultrafree™-MC (0.5 mL) and Ultrafree™-CL (2 mL) centrifugal devices are single-use, disposable filters used for removing particulates from aqueous biological solutions. These devices are available in two processing volumes with a range of microporous membranes (from 0.1 to 5.0 μm) for fast filtration and highly reproducible performance. Pre-sterilized units are also available. Use in fixed-angle rotors for 1.5 mL tubes (-MC) and 15 mL tubes (–CL).•Five different pore sizes from 0.1 to 5.0 μm •Pre-sterilized units also available •Fast filtration and highly reproducible performance •Use in fixed-angle rotors for 1.5 mL tubes Applications•Removal of particles and precipitates from aqueous and some solvent-based samples •Ideal for use with protein and nucleic acid solutionsSpecifications
Yellow | |
Durapore | |
Non-sterile | |
Polypropylene | |
100 Pk. | |
2 mL | |
77 mm | |
16.3 mm |
Single-use | |
0.22 μm | |
0.8 cm2 | |
5,000 xG | |
Centrifugal Filters | |
3.03 in. | |
0.64 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction