Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Millex Samplicity™ Filters, Hydrophilic PTFE
To be used with the Samplicity Filtration System. Powered by vacuum, the system takes minimal manual effort to filter 1 to 8 samples into standard HPLC vials in seconds, with higher recovery than syringe filters provide.
$550.50 - $1988.00
Specifications
Connectors | Easy loading funnel inlet, Outlet tip for smooth transfer to HPLC vials |
---|---|
Description | Filter Code: LG |
Disposable | Single-use |
For Use With (Equipment) | Samplicity G2 Filtration System |
Material (Membrane) | Hydrophilic PTFE |
Catalog Number | Mfr. No. | Pore Size | Quantity | Description | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pore Size | Quantity | Description | Price | Quantity & Availability | |||
SAMPLG001
|
MilliporeSigma™
SAMPLG001 |
0.2 μm | 96 Pack | Filter Code: LG |
Pack of 96 for $550.50
|
|
|||
SAMPLG004
|
MilliporeSigma™
SAMPLG004 |
0.2 μm | 384 Pack | Filter Code: LG |
Each for $1,988.00
|
|
|||
Description
- Hydrophilic polytetrafluoroethylene membrane retains more than 95% of particulate impurities
- Compatible with aqueous and organic solvents, minimizes extractables and binding of analytes
- Funnel shape for easy pipette loading
- Outlet tip for smooth transfer to HPLC vials
- For filtering chromatography samples
- Non-sterile
Specifications
Easy loading funnel inlet, Outlet tip for smooth transfer to HPLC vials | |
Single-use | |
Hydrophilic PTFE | |
Non-sterile | |
High density polyethylene (HDPE) housing | |
0.3 to 1.6 mL |
Filter Code: LG | |
Samplicity G2 Filtration System | |
0.2 μm | |
Sample preparation for HPLC | |
Millex™ Samplicity™ Filter | |
25 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title