Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Millex Samplicity™ Filters, Hydrophilic PTFE
To be used with the Samplicity Filtration System. Powered by vacuum, the system takes minimal manual effort to filter 1 to 8 samples into standard HPLC vials in seconds, with higher recovery than syringe filters provide.
Supplier: MilliporeSigma™ SAMPLG001
Description
Overview of Millex Samplicity™ Filters for the Samplicity™ G2 System- Samplicity™ G2 Filtration System enables vacuum driven filtration of up to 8 samples at once, directly into HPLC vials.
- Filtration for HPLC sample prep without syringes
- Millex Samplicity™ Filters provide integrated funnels and filters for easiest sample loading
- Available in 0.20 μm and 0.45 μm pore sizes with hydrophilic PTFE and Durapore™ PVDF membranes
Specifications
Easy loading funnel inlet, Outlet tip for smooth transfer to HPLC vials | |
Single-use | |
PTFE (Hydrophilic) | |
Non-sterile | |
High density polyethylene (HDPE) housing | |
96 Pack | |
0.3 to 1.6 mL |
Filter Code: LG | |
Samplicity G2 Filtration System | |
0.2 μm | |
Sample preparation for HPLC | |
96Pack | |
Millex™ Samplicity™ Filter | |
25 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction