Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Edwards Active Pirani Gauges (APG)

Combine the gauge head and controller in one compact active unit

$1216.00 - $1686.00

Specifications

For Use With (Application) Monitoring backing line pressure and protecting either AIM or Ion gauges
View More Specs

Products 2
Catalog Number Mfr. No. Product Type Pressure Range Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Pressure Range Price Quantity & Availability  
11-283-75
View Documents
Edwards
D02171000
Active Pirani Gauge Atmosphere to 10exp-4mbar
Each for $1,216.00
Add to cart
 
11-283-76
View Documents
Edwards
D02173000
Active Pirani APG-L Gauge atmosphere to 10exp-3mbar
Each for $1,686.00
Add to cart
 
Description

Description

  • Wide range, regulated, internal power supply: Runs from standard dc power supplies +20 to +36V; Tolerant to voltage fluctuations
  • Drive electronics combined in the gauge head: Reduces the system cost; Saves valuable rack space
  • Medium and low pressure versions available: APG-M and -MP from atmosphere to 10-3mbar; APG-L from atmosphere to 10-4mbar
  • Standard analogue output 0 to 10V DC: Easy to interface with a computer or plc; Fault output indication
  • Adjustable set-point: For process control and interlocking; Provides vacuum status indication; Set-point level read visually or with voltmeter
  • Low output impedance and integral Faraday shield: Provides high level of noise immunity and permits long cable runs (up to 100m)

Specifications

Specifications

Monitoring backing line pressure and protecting either AIM or Ion gauges
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit