Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ Designer Science Table
High end designer adjustable legs for science and art environments
Supplier: National Public Seating™ SLT63060H
Description
- Under table hat support for 500 lb. weight capacity
- Tables adjust in 3/4 in. increments from 27 to 42 in. Height
- 11-gauge leg-bases are fastened to the tabletop with 6 heavy-duty screws
- All legs come standard with simple-adjust glides
- 10 Year Warranty
Specifications
Table | |
HPL | |
Black legs | |
60 x 30 x 27 to 42 in. | |
10 years |
Black | |
Art and Science Environments | |
MAS2 | |
500 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction