Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sterilis Solutions Deodorizing Solution
Sterilis Solutions™ Deodorizing Solution formulated to eliminate regulated medical waste odors
$262.50
Specifications
Form | Liquid |
---|---|
Autoclavable | Autoclavable |
For Use With (Application) | Sterilis Solutions System |
Volume (English) | 1 gal. |
Catalog Number | Mfr. No. | Description | Scent | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Scent | Price | Quantity & Availability | ||||
23-777-013
|
Sterilis Solutions
38232730 |
Hydroponic, 50% Concentrated | Linen |
Each for $262.50
|
|
23-777-014
|
Sterilis Solutions
38232733 |
Oxidizing, 100% Concentrated | Unscented | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Environmentally friendly odor neutralizing solution
- Designed to eliminate a wide spectrum of odors associated with Regulated Medical Waste (RMW)
- When used as directed the Hydroponic - 50% Concentrated solution is safe for use around people, pets, and plants
- The chemistry behind the Oxidative - 100% Concentrated solution activates free Iodine (I2) which oxidizes or dismantles organic molecules upon contact in the sterilization airstream
- Sterilis Deodorizing Solution is not a masking agent, but neutralizes odors naturally at a molecular level and is designed to work within the Sterilis Solutions Autoclaving/Grinding system
Specifications
Liquid | |
Autoclavable | |
Sterilis Solutions System | |
1 gal. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title