Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies CrystalClear™ Flat Bottom Crystallizing Dish
CrystalClear™ Flat Bottom Crystallizing Dishes, made from industrial grade borosilicate 3.3 glass, are designed for repeated laboratory use.
Supplier: United Scientific Supplies UNCRDSHFB20
This item is not returnable.
View return policy
Description
- Dishes are autoclavable, with excellent chemical resistance, a low temperature gradient, and can withstand high temperatures and thermal shocks.
- Include printed marking spots.
- Flat bottom and sides.
- Autoclavable at 121°C.
- Strain Point: -515°C.
- Annealing Point: 565°C.
- Softening Point: 820°C.
Specifications
Autoclavable | |
20 mL | |
Borosilicate Glass | |
Non-sterile | |
Crystallizing Dish | |
25 mm |
Flat | |
Clear | |
Round | |
Non-treated | |
6 Pk. | |
40 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction