Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies CrystalClear™ Flat Bottom Crystallizing Dish
CrystalClear™ Flat Bottom Crystallizing Dishes, made from industrial grade borosilicate 3.3 glass, are designed for repeated laboratory use.
$21.00 - $84.00
Specifications
Autoclavable | Autoclavable |
---|---|
Bottom Shape | Flat |
Color | Clear |
Material | Borosilicate Glass |
Shape | Round |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
S82955
|
United Scientific Supplies
UNCRDSHFB20 |
20 mL |
Pack of 6 for $21.00
|
|
|||||
S82956
|
United Scientific Supplies
UNCRDSHFB40 |
40 mL |
Pack of 6 for $26.75
|
|
|||||
S82957
|
United Scientific Supplies
UNCRDSHFB60 |
60 mL |
Pack of 6 for $29.75
|
|
|||||
S82958
|
United Scientific Supplies
UNCRDSHFB100 |
100 mL |
Pack of 6 for $33.75
|
|
|||||
S82959
|
United Scientific Supplies
UNCRDSHFB150 |
150 mL |
Pack of 6 for $46.00
|
|
|||||
S82960
|
United Scientific Supplies
UNCRDSHFB300 |
300 mL |
Pack of 6 for $56.75
|
|
|||||
S82961
|
United Scientific Supplies
UNCRDSHFB500 |
500 mL |
Pack of 6 for $84.00
|
|
|||||
S82962
|
United Scientific Supplies
UNCRDSHFB1000 |
1000 mL |
Pack of 3 for $63.75
|
|
|||||
S82963
|
United Scientific Supplies
UNCRDSHFB2000 |
2000 mL |
Pack for $36.50
|
|
|||||
Description
- Dishes are autoclavable, with excellent chemical resistance, a low temperature gradient, and can withstand high temperatures and thermal shocks.
- Include printed marking spots.
- Flat bottom and sides.
- Autoclavable at 121°C.
- Strain Point: -515°C.
- Annealing Point: 565°C.
- Softening Point: 820°C.
Specifications
Autoclavable | |
Clear | |
Round | |
Non-treated |
Flat | |
Borosilicate Glass | |
Non-sterile | |
Crystallizing Dish |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title