Learn More
Fisherbrand™ Cover Glasses: Circles
Made of finest optical borosilicate glass, with uniform thickness and size.
$86.00 - $220.00
Specifications
Product Type | Cover Glass |
---|---|
Shape | Circle |
Material | Borosilicate Glass |
For Use With (Equipment) | Microscopes |
Quantity | 1 oz./Pk. |
Catalog Number | Diameter (Metric) | Product Type | Thickness (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Diameter (Metric) | Product Type | Thickness (Metric) | Price | Quantity & Availability | ||||
12-545-101P
|
22 mm | Cover Glass | #1 (0.13 to 0.16 mm) |
Pack for $130.20
Case of 10 PK for $1,116.00 |
|
||||
12-546-2P
|
25 mm | Cover Glass | 0.17 to 0.25 mm |
Pack for $86.00
Case of 10 PK for $722.00 |
|
||||
22-038-999P
|
40 mm | Cover Glass | #1 (0.13 to 0.16 mm) |
Pack for $220.00
Case of 10 PK for $1,798.00 |
|
||||
12-545-81P
|
12 mm | Cover Glass | #1.5 (0.16 to 0.19 mm) | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. | N/A | ||||
22-293-232P
|
12 mm | Cover Glass | 0.17 to 0.25 mm | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. | N/A | ||||
22-031-144P
|
15 mm | Cover Glass | #1 (0.13 to 0.16 mm) | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. | N/A | ||||
22-031-145P
|
15 mm | Cover Glass | 0.17 to 0.25 mm | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. | N/A | ||||
12-545-100P
|
18 mm | Cover Glass | #1 (0.13 to 0.16 mm) | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. | N/A | ||||
12-546-P
|
18 mm | Cover Glass | 0.17 to 0.25 mm | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. | N/A | ||||
12-546-1P
|
22 mm | Cover Glass | 0.17 to 0.25 mm | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. | N/A | ||||
12-545-102P
|
25 mm | Cover Glass | #1 (0.13 to 0.16 mm) | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. | View substitute products » | ||||
Description
- Circular shape
- Corrosion-resistant
- Lint-free and ready to use
- Available in squares, circles and rectangles
Specifications
Cover Glass | |
Borosilicate Glass | |
1 oz./Pk. |
Circle | |
Microscopes |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.