Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Treston™ Cornerstone Frame
Treston Cornerstone tables are height adjustable, heavy-duty 4-leg tables designed to support loads up to 2000 lbs. Add casters and accessories for a fully flexible, ergonomic workstation.
Supplier: Treston™ 14CS91049
Description
- Height adjustable from 27.6 to 40.6 in.
- 4 leg frame style construction
- Max load 2000 lbs
- Add casters and accessories for a complete ergonomic workstation
Specifications
1200 mm | |
5 years | |
1 Ea. | |
907 kg | |
Laminate | |
700 to 1030 mm | |
Allen key | |
803 to 1133 mm | |
31.6 to 44.6 in. | |
27.6 to 40.6 in. | |
Epoxy powder coat | |
Not Autoclavable | |
Adjustable with allen key | |
30 in. |
1 in. | |
47.24 in. | |
Cornerstone | |
Epoxy powder coat | |
2000 lb. | |
Frame, top, 2 slotted uprights, 2 corner brackets, 1 horizontal tube and attachment hardware | |
Any Laboratory Equipment | |
4-leg | |
Concept hand crank frame | |
Glide | |
27.56 to 40.55 in. | |
762 mm | |
Open | |
Steel |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction